LUXOR COLORED TRAY SHELF PLASTIC UTILITY CART
Use Colored Carts To Help Identify Products Or Designate Locations.
Durable polyethylene carts are available in colors to suit décor or track use; ideal for food service applications. Tray shelves are 2-3/4" deep to help retain cargo and are reinforced with aluminum bars for additional strength. Comfortable push handle is molded into the top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with brakes). Easy assembly.
Luxor® BUSTC11BU Blue 2 Shelf Tray Shelf Plastic Cart 24 x 18
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 38-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 18 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 26 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Cart |
| Shelf Type | Tray |
| Shelf Capacity | 150 lbs |
| Color | Blue |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | BUSTC11BU |
| Brand | Luxor |