Perfect blend of Storage Capacity and Maneuverability.
This serving cart can be used in restaurants, cafeterias, offices or any environment that requires a functional and easy to clean cart; ideal for food service applications. Durable polypropylene plastic construction resists scratches, chips and dents. Lightweight aluminum uprights provide strength and rigidity. All shelves feature a 1" lip on three sides to help retain cargo during transport. Comfortable push handles offer easy steering. Rolls easily on non-marring PVC swivel casters. Assembles easily. Lifetime Limited Warranty!
Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black
|
Questions & Answers (0)
Product Description
PRICE
$455.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 19-3/4 in |
| Height | 37-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 35 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat with Lip |
| Color | Black |
| Post Material | Aluminum |
| Material | Plastic |
| Description | Service Cart With Open Ends |
| Package Quantity | 1 |
| Manufacturers Part Number | SC13B |
| Brand | Luxor |