Little Giant® Lumber & Panel Cart, 30 x 48, Mold-on Rubber Wheels
Versatile truck transports plywood panels and drywall, as well as lumber, pipe, and other long bulky products. Upright are 27" and 36" high above the 12 gauge steel deck. Uprights are spaced 6" apart on 24"W deck, 6 and 12" on 30"W deck. Mold-on Rubber wheels with 2 rigid and 4 swivel casters. Overall height 45".
Little Giant® Lumber & Panel Cart LC-3048-6MR, 30 x 48, Mold-on Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,415.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 45 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Socket Spacing | 6 & 12 in |
Product Details
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | LC-3048-6MR |
| Wheel Type | Mold-on Rubber |
| Brand | Little Giant |