Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Motion Sensors

15 Results

Made In The USA

Voltage

Type

Length

15 Results
Compare
1
1
$149.95
Ships in 3 Business Days (ships from US)

Mounting Location

Ceiling

Sensor

Standard Range 360 °

Length

4.5 in

Height

4.5 in

Compare
1
1
$99.95
Ships in 3 Business Days (ships from US)

Mounting Location

Fixture

Sensor

PIR

Compare
1
1
$145.95
Ships in 3 Business Days (ships from US)

Mounting Location

Ceiling

Sensor

Standard Range 360 °

Length

4.5 in

Height

4.5 in

Compare
1
1
$84.95
Ships in 3 Business Days (ships from US)

Mounting Location

Fixture

Sensor

PIR

Compare
1
1
$115.95
Ships in 3 Business Days (ships from US)

Mounting Location

Fixture

Sensor

PIR, Bluetooth

Compare
1
1
$94.95
Ships in 3 Business Days (ships from US)

Mounting Location

Fixture

Sensor

High & Low Bay 360°

Length

4 in

Height

3-3/4 in