Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Makita

Model # :WBB1774957

MPN #: LS1018

Makita® LS1018 10" Dual Slide Compound Miter Saw

Product Description
Features:
  • Powerful 13.0 AMP direct drive motor requires less maintenance and delivers 4,300 RPM
  • Miters 0#176; - 47#176; left and 0#176; - 60#176; right, with positive stops at 0#176;, 15#176;, 22.5#176;, 31.6#176;, 45#176; (left and right)
  • Cuts up to 12" at 90#176; and 8-1/2" at 45#176;
  • Linear ball bearing system engineered to deliver "dead-on" accurate cuts
  • Rear handle bevel lock is easily accessible and adjusts 0#176; - 45#176; (left and right) with positive stops at 0#176;, 45#176; (left and right)
  • Less weight (43.7 lbs.) and compact design for job site portability
  • Soft start feature for smooth start-ups
  • Ergonomic rubberized D-handle design for better fit and added comfort
  • Large precision machined aluminum base supports material for more efficient cutting
  • Electric brake for maximum productivity
  • See-through blade guard system for greater visibility of blade and line of cut
  • Oversized trigger switch for better fit, added comfort and easier operation
  • Includes extension wings for supporting long work pieces
  • Ideal for baseboard and crown molding installation, finish carpenters, cabinet and furniture makers, wood floor installers, deck builders, general construction and more
Includes:
  • (1) 10" 40T Miter Saw Blade (JM23000176)
  • (1) Triangle Rule for Miter Saws (JM27000328)
  • (1) Vice Assembly, LS1018 (JM23100502)
  • (1) Dust Bag Assembly, LS1018 (JM23100501)
  • (1) Extension Wing, LS1018 (JM23100500)
  • (1) Wrench 13
PRICE
$1,155.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size10 in
Arbor Size5/8 in

Product Details

TypeMiter Saw
Corded/CordlessCorded
Amperage13 A
Dust Bag IncludedYes
Blade Speed4300 SFPM
Bevel TypeDual
StyleCompound
Laser GuideNo
SlidingYes
Voltage120 V
Phase1
Manufacturers Part NumberLS1018
Stand IncludedNo
BrandMakita