Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241414

Global Industrial™ Low-Profile Manual Pallet Jack Scale Truck, 5000 lb. Cap, 27"W x 48"L Forks

Product Description
✓ 5000 lb. weight capacity
✓ Integrated digital scale with display & control panel
✓ Multi-function loop handle with lift/lower controls

Determine skid and pallet weights quickly and accurately with this Global Industrial™ Low-Profile Manual Pallet Jack Scale Truck. Operators can use the integrated scale on the pallet jack on loading docks to estimate incoming and outbound shipments or in their warehouse to avoid overloading pallet racks. It operates as a standard pallet jack with German-engineered piston & seals, strong steel frame, durable powder coat finish, and an ergonomic mutli-function loop handle with a 3-position lever that controls the lift & lower functions.

An integrated Mettler Toledo HAWK scale and sensor weighs the pallet jack load up to 5000-pounds and displays it in 1-pound increments with a 0.15% accuracy on its backlit LCD display in 1" tall characters for easy reading. The display features zero & tare functions, selectable pound or kilogram weight display, and an integrated RS-232 port that can send data to serial devices like printers. The scale & display are powered by six (6) user-supplied AA alkaline or rechargeable batteries. Includes a power cord for use with an AC outlet when batteries are not installed or when positioned near a convenient power source. Limited 1-Year Warranty.

  • 2-15/16" lowered height; 7-3/4" raised height
  • 48" long forks; measuring 27" across forks
  • Spring-loaded control handle returns to upright position when released
  • Non-marring polyurethane 7" steer wheels & 2-1/2" load rollers
  • Tapered forks enable easy pallet entry
  • Integrated document/folder holder
  • No assembly required
  • PROMOTIONAL PRICE
    $2,109.00

    was $2639.00
    Save $530.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60 in
    Width27 in
    Height47 in
    Lowered Height2-15/16 in
    Raised Height7-3/4 in
    Weight Capacity5000 lbs
    Distance Across Forks27 in
    Fork Length48 in
    Fork Width7 in
    Distance Between Forks13 in

    Product Details

    Assembly RequiredNo
    TypeManual Pallet Jack Scale
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees210 °
    Scale Accuracy15 %
    Load Wheel MaterialPolyurethane
    MaterialSteel
    OperationManual
    Manufacturers Part Number241414
    Entry RollersNo
    Steer Wheel MaterialPolyurethane
    BrandGlobal Industrial

    Warranty

    Warranty1 Year