x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Low Profile Front Scoop Hopper Truck HT-4857-6PH, 12" Deep

Little Giant® Low Profile Front Scoop Hopper Truck HT-4857-6PH, 12" Deep

Item #: WBB288266

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,025.00

Quantity

Customers Also Viewed

All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Two swivel, two rigid casters with 6 x 2 phenolic wheels allow for smoother rolling of heavy loads. Hopper height is 20". Removable handle is 40" high. Powder Coated finish.

  • LENGTH INCHES 59 (149.86 cm)
  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES Hopper 20; Handle 40
  • CAPACITY CUBIC YARDS 0.66
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • FRONT WHEEL DIAMETER INCHES 6 (15.24 cm)
  • MANUFACTURERS PART NUMBER HT-4857-6PH
  • REAR WHEEL DIAMETER INCHES 6 (15.24 cm)
  • STYLE Low Profile Steel Hopper
  • TYPE Standard Front Scoop
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Phenolic, 2 Swivel, 2 Rigid
  • BRAND Little Giant®
  • INSIDE HEIGHT INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Low Profile Side Scoop Hopper Truck HT-3651-6PH, 16" Deep

Item #: B287925

(1)

Usually ships in 14 to 17 days (ships from US)

$936.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Low Profile Front Scoop Hopper Truck HT-4857-6PH, 12" Deep

Little Giant® Low Profile Front Scoop Hopper Truck HT-4857-6PH, 12" Deep

Item #: WBB288266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant