+

Price: $309.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens With Amber LEDs 12-Volt - 7824Mp-A
Watchman, Low Profile, LED Warning Light 24" Permanent Or Magnet Mount, 24 Light Patterns Clear Lens Amber LED, 12 Volt.
Watchman, Low Profile, LED Warning Light 24" Permanent Or Magnet Mount, 24 Light Patterns Clear Lens Amber LED, 12 Volt.
Weights & Dimensions
- Width 8 IN (20.32 cm)
- Length 3-3/4 IN (9.53 cm)
- Height 26-1/2 IN (67.31 cm)
Product Details
- Voltage 12VDC V
- Mounting Location Roof Mount
- Assembly Required No
- Description Watchman Low Profile LED Warning Light 24"
- Wattage 18 W
- Type LED
- Power Volts 12 V
- Package Quantity 1
- Brand Wolo Manufacturing
- Material Plastic And Aluminum
- Style Rectangle
- Manufacturers Part Number 7824MP-A
- Color Clear Lens, Amber LED
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A
$309.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories