Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246704R

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints, R32

Product Description
✓ 30-gallon/day dehumidifying capacity
✓ 2500 ft2 of coverage at 500 CFM
✓ Low-GWP R32 low grain refrigerant

The Global Industrial™ Low Grain Refrigerant Dehumidifier is designed for use in commercial or industrial environments, anywhere that accumulates high ambient humidity, and is ideal for flood recovery and remediation. Its low grain R32 refrigerant improves the overall dehumidifying & energy efficiency of the unit and performs well at higher temperatures, making it ideal for flood water remediation. A pump and rotary compressor allows the unit to have a 10' vertical lift to drain water out of basements. The default setting is continuous drainage for extremely wet conditions, or it can be set to a specific humidity level to maintain consistent air quality. It runs on standard 120V AC power using the included 10' power cord and 3-prong wall outlet plug. The design allows it to be stacked when not in use to maximize vertical storage. cETLus listed. Limited 1-Year Warranty.

  • Runs at a low ≤60dB
  • Purge feature drains condensate to reduce maintenance
  • Rear 8" diameter air outlet with for ventilation
  • Reusable & replaceable return air filter
  • 27'L quick-connect drain hose
  • 12" rubber wheels
  • Adjustable humidistat
  • 24 hour timer
  • Stackable up to 2 units
  • Dimensions: 20.8" x 22.4" x 37.8", Weight: 121 lbs
  • PRICE
    $4,285.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22-1/2 in
    Depth20-3/4 in
    Height37-3/4 in
    Weight121 lbs
    Cord Length10 ft
    Area Of Coverage2500 ft²
    Drainage Hose Length27 ft
    Outlet Diameter8 in

    Product Details

    Pints/Day Dehumidification250
    Continuous Drain OperationYes
    Min Temperature41 °F
    DisplayLCD
    AHAM Rated Capacity @ 80°F/60% Rh130 pt
    Max Temperature95 °F
    RefrigerantR32
    Compressor TypeRotary
    Wattage960 W
    Defrost TypeTemperature Sensed
    MaterialPolyethylene
    Plug TypeLCDI NEMA 5-15
    BrandGlobal Industrial
    TypePortable Industrial Dehumidifier
    CFM500 CFM
    ColorBlue
    Amperage8.4 A
    Hertz60 Hz
    Voltage120 V
    ControlElectronic
    Air FilterWashable
    RefrigerationLow Grain
    FeaturesPump, Humidistat, Timer
    Decibels60

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL