Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB653660R

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints, R32

Product Description
✓ 30-gallon/day dehumidifying capacity
✓ 2000 ft2 of coverage at 306 CFM
✓ Low-GWP R32 low grain refrigerant

The Global Industrial™ Low Grain Refrigerant Dehumidifier is designed for use in commercial or industrial environments, anywhere that accumulates high ambient humidity, and is ideal for flood recovery and remediation. Its low grain R32 refrigerant improves the overall dehumidifying & energy efficiency of the unit and performs well at higher temperatures, making it ideal for flood water remediation. A pump and rotary compressor allows the unit to have a 10' vertical lift to drain water out of basements. The default setting is continuous drainage for extremely wet conditions, or it can be set to a specific humidity level to maintain consistent air quality. It runs on standard 115V AC power using the included 10' power cord and 3-prong wall outlet plug. The design allows it to be stacked when not in use to maximize vertical storage. cETLus listed. Limited 1-Year Warranty.

  • Runs at a low ≤60dB
  • Purge feature drains condensate to reduce maintenance
  • Rear 6-5/8" diameter air outlet for ventilation
  • 7'L quick-connect drain hose
  • 12" rubber wheels
  • Adjustable humidistat
  • Stackable up to 2 units
  • Dimensions: 18" x 19-3/4" x 27-3/4", Weight: 84 lbs
  • PRICE
    $2,519.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth20 in
    Height27-3/4 in
    Weight84 lbs
    Cord Length10 ft
    Area Of Coverage1500 ft²
    Drainage Hose Length27 ft
    Outlet Diameter6-1/2 in

    Product Details

    Pints/Day Dehumidification145
    Continuous Drain OperationYes
    Min Temperature41 °F
    DisplayLCD
    AHAM Rated Capacity @ 80°F/60% Rh80 pt
    Max Temperature95 °F
    RefrigerantR32
    Compressor TypeRotary
    Wattage615 W
    Defrost TypeTemperature Sensed
    MaterialPolyethylene
    Plug TypeLCDI NEMA 5-15
    Manufacturers Part Number292660R
    BrandGlobal Industrial
    TypeIndustrial Portable Dehumidifier
    CFM265 CFM
    ColorBlue
    Amperage5.4 A
    Hertz60 Hz
    Voltage115 V
    ControlElectronic
    Air FilterWashable
    RefrigerationLow Grain
    FeaturesPump, Humidistat
    Decibels60

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL