Take 15% off your entire order!

Offer applied at checkout

Low Density Poly Tubing, 6"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 6"W x 1450'L, 3 Mil, Clear, 1 Roll

Item #: WBB1307956

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Quantity Discount

  • Buy 1-2 $160.95 ea.
  • Buy 3-5 $149.95 ea.
  • Buy 6+ $140.95 ea.

Quantity

Customers Also Viewed

Low Density Poly Tubing, 4"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 4"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 2"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 2"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 12"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 12"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 16"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 16"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 10"W x 1075'L, 4 Mil, Clear, 1 Roll

Low Density Poly Tubing, 10"W x 1075'L, 4 Mil, Clear, 1 Roll

Low Density Poly Tubing, 12"W x 1075'L, 4 Mil, Clear, 1 Roll

Low Density Poly Tubing, 12"W x 1075'L, 4 Mil, Clear, 1 Roll

Reclosable Polyethylene Bag, 9" x 12", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 9" x 12", Regular #2, 1,000 Bags/Pkg

The poly tubing is excellent for creating protective packaging for items of varying lengths as the tubing can be cut to the lengths required and sealed on one or both ends. This film is made from 100% virgin low density polyethylene, which makes it acceptable for use with food products. It is treated on one side so that the tubing will readily accept printing inks. The tubing can be heat-sealed, stapled, or taped at either one or both ends. All sizes come on 12" diameter rolls with 3" cores. The tubing meets FDA requirements for food use. Bags open along the width.

Weights & Dimensions

  • Width 6 IN (15.24 cm)
  • Thickness 3 MIL
  • Length 1450 FT (441.96 m)

Product Details

  • Manufacturers Part Number T1-06030
  • Color Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Poly Tubing, 6"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 6"W x 1450'L, 3 Mil, Clear, 1 Roll

Item #: WBB1307956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant