Low Deck Steel Utility Carts
Most Relevant
Low deck utility carts are versatile and sturdy transport equipment designed for material handling tasks in various industrial settings, including warehouses and workshops. The low-profile design and durable casters of these low deck carts provides mobility and easy loading and unloading, making them ideal for applications that involve moving heavy or bulky items. With durable construction and a low deck height, these carts offer reliability and stability, ensuring the safe and efficient transport of materials.
Filters
Length
Width
Height
Number of Shelves
Weight Capacity
Ships From Canada
Steel Low Deck Service Trucks with Sloped Handle

Steel low deck service trucks are equipped with a sloped handle to maximize comfortability when hauling heavy loads. Available in various finishes, these trucks have 2 shelves with a weight capacity of up to 3600 lbs. These steel service trucks are durable and made to last.
| Compare | Image | Length | Width | Height | Number of Shelves | Weight Capacity | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 24 in | 31 in | 2 | 1200 lbs | 8 in | Global Industrial | Ships Same Day WB752258 | $499.50was $555.00 Save $55.50 | ||
![]() | 36 in | 24 in | 32-3/4 in | 2 | 1200 lbs | 8 in | Global Industrial | Ships Same Day WB752257 | $554.00was $615.00 Save $61.00 | ||
![]() | 48 in | 24 in | 27 in | 2 | 1200 lbs | 5 in | Global Industrial | WB752246 | $469.95 | ||
![]() | 60 in | 30 in | 27 in | 2 | 1200 lbs | 5 in | Global Industrial | WB752248 | $589.00 | ||
![]() | 48 in | 30 in | 31 in | 2 | 1200 lbs | 8 in | Global Industrial | Ships Same Day WB752259 | $539.10was $599.00 Save $59.90 | ||
![]() | 36 in | 24 in | 36 in | 2 | 1200 lbs | 5 in | Little Giant | WBB288398 | as low as $709.00 Save $60.00 | ||
![]() | 36 in | 24 in | 27 in | 2 | 1200 lbs | 5 in | Global Industrial | WB752245 | $439.95 | ||
![]() | 60 in | 30 in | 31 in | 2 | 1200 lbs | 8 in | Global Industrial | Ships Same Day WB752260 | $809.00 | ||
![]() | 48 in | 30 in | 30 in | 2 | 1200 lbs | 5 in | Global Industrial | WB752247 | $659.00 | ||
![]() | 63 in | 30-1/4 in | 37-1/2 in | 2 | 1200 lbs | 5 in | Durham Mfg. | WBB3219943 | $779.00 |
Showing 1-10 of 60 results
Steel Low Deck Service Carts with Floor Locks

Low deck service carts are equipped with floor locks to provide maximum safety when loading and unloading carts. Utility carts also have 2 tray shelves and can carry loads of up to 3600 lbs. All units are finished with a gray powder coat to ensure long-lasting use.
Showing 1-10 of 21 results
Steel Tubular Low Deck Service Trucks with Sloped Handle

Steel tubular low deck service trucks with a sloped handle help you move heavy loads with ease. These low deck carts are able to maneuver easily and can handle up to 1200 lbs. Available in a variety of colors with either 1 or 2 shelves.






