Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288725

MPN #: LKL-1824-5PYBK

Little Giant® Low Deck Shelf Truck w/Lip Shelves & Handle, 1200 lb. Cap, 24"L x 18"W x 36"H

Product Description
This 24"L x 18"W x 36"H truck has convenient 24H top deck that minimizes bending and lifting. Top and bottom shelves are made with a 1-1/2 retaining lip to keep items safely in place. 14 clearance between shelves. 5 non-marking polyurethane casters provide smooth mobility. Sloped Handle. 1200 lb. capacity. 1 Year Limited Warranty.

PRICE
$795.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
795.00
Buy 6 units - 11 units
749.00Save $46.00 (6%)
Buy 12+ units
729.00Save $66.00 (8%)
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height36 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Top Shelf Height24 in

Product Details

Assembly RequiredNo
TypeLow Deck Utility Cart
Shelf TypeFlat with Lip
ColorGray
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberLKL-1824-5PYBK
BrandLittle Giant