x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Low Deck Shelf Truck LK-3060-5PYBK, Flush Top, Sloped Handle, 30 x 60

Little Giant® Low Deck Shelf Truck LK-3060-5PYBK, Flush Top, Sloped Handle, 30 x 60

Item #: WBB288401

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $772.00

Quantity

Customers Also Viewed

Little Giant® Low Deck Portable Steel Shelf Truck - Sloped Handle - Flush Top

This 60"L x 30"W x 36"H truck has convenient 24H top deck that minimizes bending and lifting. Bottom shelf is made with a 1-1/2 retaining lip to keep items safely in place. Top shelf is flush. 14 clearance between shelves. 5 non-marking polyurethane casters provide smooth mobility. Sloped Handle. 1200 lb. capacity. 1 Year Limited Warranty.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER LK-3060-5PYBK
  • SHELF CLEARANCE INCHES 14 (35.56 cm)
  • SHELF QUANTITY 2
  • TOP SHELF HEIGHT INCHES 24 (60.96 cm)
  • TOP SHELF TYPE Flush
  • TYPE Sloped Handle
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Low Deck Shelf Truck LKL-2448-5PYBK, Lip Shelves, Sloped Handle, 24 x 48

Item #: B288372

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$577.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Low Deck Shelf Truck LK-3060-5PYBK, Flush Top, Sloped Handle, 30 x 60

Little Giant® Low Deck Shelf Truck LK-3060-5PYBK, Flush Top, Sloped Handle, 30 x 60

Item #: WBB288401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant