Interion® Office Chair with Arms - Fabric - Mid Back - Black
This 5-way adjustable executive chair helps increase productivity and energy level throughout the day. Oversized, thick 5" foam cushioning is covered with durable Scotchgard™ nylon fabric. Luxuriously comfortable, plush foam waterfall design seat and back are ergonomically constructed to prevent back and leg fatigue. Simultaneous adjustment of back angle and seat tilt with Synchro control for personalized positioning. Customize back height for proper lumbar support. 17-3/4" to 21-1/4" pneumatic seat height adjustment. Arms are side to side adjustable and are covered in resilient textured urethane over steel. 5 blade base with dual wheel casters for smooth mobility. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Interion by Global Industrial
Model # :WB516148BK
Interion® Task Chair With Mid Back & Fixed Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 17-3/4 - 21-1/4 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 22 in |
| Max Back Height | 22 in |
| Back Width | 19-1/2 in |
| Back Height | 22 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Application/Usage | Office Seating |
| Arm Type | Fixed |
| Manufacturers Part Number | 516148BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |