Wall Panels without Bins
The 16 gauge gray louvered panel makes adding and removing bins easy, whether it's wall mounted or attached to a cart or bench. Panels accept any combination of bin sizes. Panels sold 4 per carton.
Global Industrial
Model # :WB550150BL
Global Industrial 550150BL Louvered Wall Panel w/o Bins, 36"W x 19"H, Blue
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 19 in |
| Weight | 39 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 4 |
| Color | Blue |
| Manufacturers Part Number | 550150BL |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |