x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Long Ring Mechanical Timer, Tm60-0-8 - Min Qty 7

Cooper-Atkins® Long Ring Mechanical Timer, Tm60-0-8 - Min Qty 7

Item #: WBB865754

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $22.75

Quantity

Customers Also Viewed

Cooper-Atkins® Long Ring Mechanical Timer, TM60-0-8

The TM60 Long-Ring Mechanical Timer features a 8-second long ring. Choose from one-minute to one-hour time settings on the easy to read dial. The accurate spring wound movement and non-skid rubber feet allows for easy one-handed operation. This attractive timer features Cooper-Atkins new stainless steel look and high-impact, sturdy plastic case.



  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER TM60-0-8
  • DESCRIPTION Long Ring Mechanical Timer
  • LENGTH INCHES 3-1/2 (8.89 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 4 (10.16 cm)
  • CONSTRUCTION Plastic
  • WEIGHT LBS. 0.25 (.11 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service / Labs
  • POWER/BATTERY TYPE & LIFE(HOURS) Wind-UP
  • ALARM 70 Decibels - Minimum 15 Seconds
  • TIMER/MEMORY 0 to 60 Minutes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Long Ring Mechanical Timer, Tm60-0-8 - Min Qty 7

Cooper-Atkins® Long Ring Mechanical Timer, Tm60-0-8 - Min Qty 7

Item #: WBB865754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant