- Rugged polypropylene resists cracking, peeling and corrosion
- Three durable shelves with raised edges keep items organized
- Includes a 25 gallon nylon bag for waste or laundry collection
- 3" standard Carlisle non-marking swivel casters in front
- 8" non-marking rear wheels
- Platform base holds a Bucket/Wringer or 23 gal TrimLine Waste Container
Carlisle® Long Platform Janitorial Cart - Gray JC1945L23
Write a Review
|
Questions & Answers (0)
Product Description
Long Platform Janitorial - Grey
PRICE
$425.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 19 in |
| Height | 39 in |
| Weight Capacity | 125 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 8 Rear in |
| Caster Diameter | 3 Front in |
Product Details
| Type | Long Platform Janitor Cart |
| Color | Gray |
| Style | Blue Nylon |
| Capacity | 25 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | JC1945L23 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |