Take 15% off your entire order!

Offer applied at checkout

+

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

Item #: WBB1299547

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,808.00

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

CM Lodestar Electric Chain Hoist w/Chain Container, 2 Ton, 20 Ft. Lift, 16 FPM, 230/460V

The benefits of superior design:
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
  • Easy access to the Clutch, Motor, Electrical Control Panel and Brake Assembly.
  • Lifetime grease-lubricated Gear Box and helical gearing ensures efficient operation. Heavy duty rated motors. Hoist workmanship backed by a lifetime warranty.
  • 80% reduction in sound pressure as compared to the classic Lodestar.
  • Clutch is located outside the load path which prevents slipping of the load in an overload condition when brake is not powered.
  • 5 Pocket Lift Wheel provides better chain and lift wheel engagement for smoother lifting and reduced vibration -- which equates to less wear and a longer chain life.
  • Zinc plating to protect chain from environmental conditions.
  • With finger-safe wiring and plug and play connectors, the Control Panel allows for quick voltage change, access to terminal strips and simple fuse installation.
  • Lodestar exceeds H4 requirements, engineered for high duty cycles and the toughest applications.
  • Lifetime grease-lubricated Gear Box means no changing and disposing of hazardous oil.
  • Documented RoHS compliance.
  • Shipped in boxes made of recycled material.
  • Fabric chain container and rigid hook suspension standard on every Lodestar.
  • Lifetime Warranty.
  • Metric rated.
  • CSA/US National Recognized Testing Laboratory (NRTL).
  • Made in the USA.
    OPTIONAL FEATURES:
  • Double DC Brake - Two independent acting DC Brakes for redundant braking. Field Installation Kit available.
  • AC Electrical Brake.
  • Variable speed drive (VFD) or traditional 2 speeds available.
  • Primary and secondary transformer fusing.
  • Rotatable limit switch - Designed for quick reset of limit position.
  • Black phosphate or stainless steel load chain.
  • Metal and stainless steel chain containers.


Weights & Dimensions

  • Head Room 24-1/8 IN (61.28 cm)
  • Lift 20 FT (6.1 m)
  • Width 12-5/8 IN (32.07 cm)
  • Length 23-1/2 IN (59.69 cm)
  • Lift Speed 8 FT/MIN
  • Height 7-5/8 IN (19.37 cm)
  • Weight Capacity 4,000 LBS (1818.18 kg)
  • Weight 173 LBS (78.64 kg)

Product Details

  • Reeving 2
  • Voltage 230/460 V
  • Assembly Required Assembled
  • Horsepower 1 HP
  • Type Chain Hoist
  • UPC 043927384525
  • Package Quantity 1
  • Brand CM
  • Series Lodestar
  • Material Aluminum
  • Suspension Hook
  • Manufacturers Part Number 4235NH
  • Color Family Orange

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

Item #: WBB1299547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V
    CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V
    CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant