✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Doors feature large 4" x 3/8" barrel hinges each for security, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Shelf clips keep shelves secure and stable. Doors open 180° for full access.
Included Yellow bins:
• (12) 8-1/4"W x 14-3/4"D x 7"H
• (6) 16-1/2"W x 14-3/4"D x 7"H
Global Industrial
Model # :WB500138
Global Industrial Locking Storage Cabinet, 36"W x 18"D x 72"H , 18 Yellow Bins, Unassembled
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 155 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Cabinet Style | B-4 |
| Number of Adjustable Shelves | 5 |
| Door Type | Solid Flush Door |
| Number of Bins | 18 |
| Material | Steel |
| Number of Shelves | 6 |
| Construction Type | Unassembled |
| Bin Color Family | Yellow |
| Manufacturers Part Number | 500138 |
| Brand | Global Industrial |
| Shelf Capacity | 300 lbs |
| Bin Quantity (Bin Size) | 12(E), 6(F) |
| Color | Gray/Yellow |
| Louvered Panels | No Louvered Panel |
| Number of Compartments | 6 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Number of Interior Shelves | 5 |
Warranty
| Warranty | 1 yr |