Nexel® APL Locking Post Collar - 4 Pack
Secure your shelving with Locking Post Collars. Attaches to all 1" diameter posts with recessed allen screws. Includes 4 collars per bag.
Nexel
Model # :WBAPL
Nexel® APL Locking Post Collar - 4 Pack
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Locking Collar |
| Material | Steel |
| Package Quantity | 4 |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | APL |
| Accessory Type | Locking Collar |
| Brand | Nexel |