Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands New Product
Global Industrial

Model # :WB799149GY

Global Industrial™ Locker Corner Slope Top Kit, 15", Gray

Product Description
✓ Closes the gap created when a set of lockers meet at a 90° angle
✓ Provides a seamless transition and cohesive look
✓ Durable steel construction with gray powder coat finish

Prevent dust buildup and items from falling into the corner gap with this 15" Global Industrial™ Corner Slope Top Kit. Constructed from durable steel with a gray powder coat finish, this kit creates a cohesive appearance by closing the gap created between two sets of lockers that are arranged at a 90° angle. This kit includes 2 side panels that mount easily to front slope tops (sold separately) with the included hardware and is ideal for use in schools, locker rooms, and more. Limited 1-Year Warranty.

  • Kit includes 2 side panels
  • Compatible with Global Industrial™ Gray Steel Lockers
  • Units can only be installed on lockers with front slope tops (sold separately)
  • PRICE
    $13.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15 in
    Depth17-11/16 in
    Height13/16 in
    Weight2 lbs

    Product Details

    TypeCorner Slope Top
    ColorGray
    Accessory TypeLocker Accessories
    MaterialSteel
    Construction TypeUnassembled
    Package Quantity2
    Manufacturers Part Number799149GY
    BrandGlobal Industrial

    Warranty

    Warranty1 yr