Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Generic Parts Service

Model # :WBB1968915

MPN #: GWK-BTU-LW

Load Wheel Kit for Manual Pallet Jack GWK-BTU-LW - Fits BT Model # L 2000-U & L2300-U

Product Description
  • Load Wheel Kit
  • Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.


PRICE
$219.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter2.90 x 3.75 in

Product Details

Assembly RequiredNo
TypeWheel
For Use with MakeBT Prime Mover
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberGWK-BTU-LW
Compatible Part/Model NumberL 2000-U, L2300-U
BrandGeneric Parts Service