- Tubing Not Included
- 1/30 hp high-performance motor
- ABS tank, motor cover, and volute
- Stainless steel motor shaft
- Fully automatic start/stop and safety switch operations
- Thermally protected fan-cooled motor to prevent overheating and possible motor damage
- "Anti-sweat" tank sleeve included on select models and available separately for all others
- CSA certified to US and Canada standards
Little Giant® VCMA-20ULS-PRO Condensate Removal Pump with Safety Switch, 230V
|
Questions & Answers (0)
Product Description
Condensation build-up in air conditioning equipment can wreak havoc on your HVAC system. Little Giant's VCMA-20-PRO Series condensate pump provides a high-capacity option for the automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible. Its slim footprint makes this condensate pump the optimal choice for tight spaces.
PRICE
$149.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/16 in |
| Width | 4-13/16 in |
| Height | 6-1/2 in |
| Cord Length | 6 ft |
| Shut Off | 20 ft |
| Discharge Head | 3/8" Barb ft |
| Suction Draw Head | 19 ft |
Product Details
| For Use With | Air Conditioner, Gas Furnace, Condensing Boilers |
| Gallons per Minute | 1.1 gal/min |
| Plug Configuration | 5-15P |
| Wattage | 75 W |
| Material | ABS Plastic |
| Operation | Fully Automatic: Start, Stop, Safety Switch |
| Phase | 1 |
| Manufacturers Part Number | 554631 |
| Brand | Little Giant |
| Horsepower | 1/30 HP |
| Amperage | 0.6 / 0.5 A |
| Hertz | 50/60 Hz |
| Switch Type | External Overflow Safety |
| Voltage | 230 V |
| Gallons per Hour | 67 @ 5'H gal/hr |
| Max Liquid Temperature | 140 °F |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cCSAus |