Take 15% off your entire order!

Offer applied at checkout

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Item #: WBB215775

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$182.14 up to 29% OFF

Price: $129.95

Quantity

Customers Also Viewed

Little Giant® VCMX-20UL Condensate Removal Pump 115V

Little Giant® VCMX-20UL Condensate Removal Pump 115V

Little Giant® VCMX-20ULS Condensate Removal Pump With Safety Switch 115V

Little Giant® VCMX-20ULS Condensate Removal Pump With Safety Switch 115V

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 115V

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 115V

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 115V, 80 GPH At 1', 20' Lift

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 115V, 80 GPH At 1', 20' Lift

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant®  VCL-24ULS Condensate Removal 553201 - 115V, 270 GPH At 1'

Little Giant® VCL-24ULS Condensate Removal 553201 - 115V, 270 GPH At 1'

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

The VCMX-20ULS-C is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It includes a safety switch to prevent overflow of the tank in case of blockage in the discharge line and an anti-sweat tank sleeve with mounting bracket. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. 115V.

  • ¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills)
  • Patent-Pending Cooling Design (improved cooling increases pump life)
  • Rubber Feet (absorbs vibration on hard surface installations.
  • External Test/Run Lever (Quick test/run lever & easy drainage of tank for servicing)
  • Oil-resistant tank and check valve (eliminate problem of cracked tank with exposure to oil)
2 Year Limited Warranty.

Weights & Dimensions

  • Width 5-1/8 IN (13.02 cm)
  • Shut Off 21 FT (6.4 m)
  • Length 10-5/16 IN (26.19 cm)
  • Cord Length 6 FT (1.83 m)
  • Height 6-13/16 IN (17.3 cm)
  • Discharge Head 3/8" Barb FT
  • Suction Draw Head 21 FT (6.4 m)

Product Details

  • Operation Fully Automatic: Start, Stop, Safety Switch
  • Switch Type External Overflow Safety
  • Amperage 1.5 A
  • Wattage 93 W
  • For Use With Air Conditioner, Gas Furnace, Condensing Boilers
  • Plug Configuration 5-15P
  • Material ABS Plastic
  • Voltage 115 V
  • Horsepower 1/30 HP
  • Gallons per Hour 75 @ 5'H GAL/HR
  • Phase 1
  • Gallons per Minute 1.25 GAL/MIN (4.73 l)
  • Brand Little Giant
  • Max Temperature 120 °F
  • Hertz 60 HZ
  • Manufacturers Part Number 554542
  • Max Liquid Temperature 140 °F

Warranty

  • Warranty 2 YR

Compliance & Certifications

  • Certifications cCSAus
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
Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Item #: WBB215775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant