- ¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills)
- Patent-Pending Cooling Design (improved cooling increases pump life)
- Rubber Feet (absorbs vibration on hard surface installations.
- External Test/Run Lever (Quick test/run lever & easy drainage of tank for servicing)
- Oil-resistant tank and check valve (eliminate problem of cracked tank with exposure to oil)
Little Giant® VCMX-20UL Condensate Removal Pump 230V
Write a Review
|
Questions & Answers (0)
Product Description
The 230 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. Optional External Overflow Safety Switch B215777 with 72" cable sold separately.
PRICE
$169.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/16 in |
| Width | 4-13/16 in |
| Height | 6-1/2 in |
| Cord Length | 6 ft |
| Shut Off | 20 ft |
| Discharge Head | 3/8" Barb ft |
| Suction Draw Head | 19 ft |
Product Details
| Max Temperature | 120 °F |
| For Use With | Air Conditioner, Gas Furnace, Condensing Boilers |
| Gallons per Minute | 1.1 gal/min |
| Plug Configuration | 6-15P |
| Wattage | 75 W |
| Material | ABS Plastic |
| Operation | Fully Automatic: Start, Stop, Safety Switch |
| Phase | 1 |
| Manufacturers Part Number | 554621 |
| Brand | Little Giant |
| Horsepower | 1/30 HP |
| Amperage | 0.6 / 0.5 A |
| Hertz | 50/60 Hz |
| Voltage | 230 V |
| Gallons per Hour | 69 @ 5'H gal/hr |
| Max Liquid Temperature | 140 °F |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | cCSAus |