Price: $154.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Little Giant® VCMA-15ULS Condensate Removal Pump is designed for removal of condensate from an air conditioner, suitable for high efficiency gas furnace condensation and condensing boilers. Features 1/2 gallon tank capacity and removable 3/8" barbed check valve with thermal overload protection, snap-action switch and safety switch. 115V. cCSAul. 1 Year Limited Warranty.
Weights & Dimensions
- Head Max 15 ft (4.57 m)
- Width 5 in (12.7 cm)
- Shut Off 15 ft (4.57 m)
- Length 11 in (27.94 cm)
- Cord Length 6 ft (1.83 m)
- Height 7 in (17.78 cm)
- Discharge Head 3/8" Barbed ft
- Suction Draw Head 15 ft (4.57 m)
Product Details
- Operation Automatic
- Impeller Material Glass-Filled Polyproplene
- Switch Type Safety
- Amperage 1 A
- For Use With Air Conditioner, Gas Furnace, Condensing Boilers
- Plug Configuration 5-15P
- Material ABS Plastic
- Diaphragm Material Stainless Steel
- Voltage 115 V
- Description 3 Inlet Drain Holes
- Horsepower 1/50 HP
- Gallons per Hour 65 @ 1' Lift gal/hr
- Phase 1
- Gallons per Minute 1 gal/min (3.79 l)
- Brand Little Giant
- Hertz 60 Hz
- Thermal Protection Overload Protection
- Manufacturers Part Number 554405
- Max Liquid Temperature 140 °F
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications cCSAul
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Al
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH
$154.95
- Product Information
- Customer Review
- Product Q&A