Little Giant® VCMA-15UL Condensate Removal Pump is designed for removal of condensate from an air conditioner, suitable for high efficiency gas furnace condensation and condensing boilers. Features 1/2 gallon tank capacity and removable 3/8" barbed check valve with thermal overload protection. 115V. cCSAul. 1 Year Limited Warranty.
Little Giant® VCMA-15UL Condensate Removal Pump Removal Pump 115V 65GPH
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 50 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5 in |
| Height | 7 in |
| Cord Length | 6 ft |
| Shut Off | 15 ft |
| Discharge Head | 3/8" Barbed ft |
| Suction Draw Head | 15 ft |
| Head Max | 15 ft |
Product Details
| For Use With | Air Conditioner, Gas Furnace, Condensing Boilers |
| Gallons per Minute | 1 gal/min |
| Impeller Material | Glass-Filled Polyproplene |
| Plug Configuration | 5-15P |
| Diaphragm Material | Stainless Steel |
| Material | ABS Plastic |
| Operation | Automatic |
| Phase | 1 |
| Manufacturers Part Number | 554401 |
| Brand | Little Giant |
| Horsepower | 1/50 HP |
| Amperage | 1 A |
| Hertz | 60 Hz |
| Switch Type | Snap-Action |
| Thermal Protection | Overload Protection |
| Voltage | 115 V |
| Gallons per Hour | 65 @ 1' Lift gal/hr |
| Description | 3 Inlet Drain Holes |
| Max Liquid Temperature | 140 °F |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cCSAul |