Take 15% off your entire order!

Offer applied at checkout

Little Giant 599128 Piggyback Mechanical Float Switch for 208/230 Volt Pumps up to 13 Amps

Little Giant 599128 Piggyback Mechanical Float Switch for 208/230 Volt Pumps up to 13 Amps

Item #: WBB215720

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Quantity

Customers Also Viewed

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 940022 CV-SE2 Full-Flow Compression Fittings Check Valve

Little Giant 940022 CV-SE2 Full-Flow Compression Fittings Check Valve

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

The RFSN-9, 208/230 Volt is a 15' non-mercury wide angle piggyback style remote float switch with 230 Volt plug for converting 208 or 230 Volt pumps up to 13 amps. 1 HP to automatic operation. On / Off level (pumping range) is adjustable by varying the tether length when installing the switch.

Weights & Dimensions

  • Diameter 3 in (7.62 cm)
  • Length 3-5/8 in (9.21 cm)
  • Cord Length 15 ft (4.57 m)

Product Details

  • Voltage 208/230 V
  • Description Mechanical Float Switch
  • Switch Type Piggyback Mechanical Float
  • Horsepower 1 HP
  • Amperage 13 A
  • Phase 1
  • Type Mechanical Float Switch
  • Brand Little Giant
  • Material PVC Float and Neoprene Cord
  • Hertz 60 Hz
  • Manufacturers Part Number 599128
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How would this work for a machine coolant tank, 200-250 gallons. steel fines and tramp oil would be present.

    Question Asked By: JEFFREY, September 25, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 25, 2015

      Please contacts sales at 1.888.978.7759 and they will be able to help you

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 599128 Piggyback Mechanical Float Switch for 208/230 Volt Pumps up to 13 Amps

Little Giant 599128 Piggyback Mechanical Float Switch for 208/230 Volt Pumps up to 13 Amps

Item #: WBB215720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant