Take 15% off your entire order!

Offer applied at checkout

Little Giant 555602 Non-Submersible Utility Pump- 12V DC w/Nickel Plated Brass Head

Little Giant 555602 Non-Submersible Utility Pump- 12V DC w/Nickel Plated Brass Head

Item #: WBB215794

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$331.43 up to 8% OFF

Price: $304.95

Quantity

Customers Also Viewed

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 555110 Non-Submersible Utility Pump- 115V with SSTL Pump Head

Little Giant 555110 Non-Submersible Utility Pump- 115V with SSTL Pump Head

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Plated Brass pump head in a lightweight non-submersible 12V DC pump can be used to empty water beds, drain water heaters or aquariums, transfer water to an RV, and other applications where water needs to be transferred. Pump is self-priming and has convenient garden hose connections on the intake and discharge. Intermittent duty only.

Weights & Dimensions

  • Discharge Connection Size 3/4 & 3/8 in
  • Width 4 in (10.16 cm)
  • Length 5-15/16 in (15.08 cm)
  • Inlet Connection 3/4 & 3/8 in
  • Cord Length 1 ft (.3 m)
  • Max Head 1 ft (.3 m)
  • Height 4-3/16 in (10.64 cm)

Product Details

  • Continuous Operation Yes
  • Impeller Material Buna
  • Discharge Connection Type Garden Hose & FNPT
  • Max Pressure 2 psi
  • Switch Type Manual
  • Shaft Material Stainless Steel
  • Inlet Connection Type Garden Hose & FNPT
  • Amperage 7 A
  • Rotations per Minute 4000 rpm
  • Type Non-Submersible Utility Pump
  • Temperature of Liquid Pumped 140
  • Max Fluid Temperature 140 °F
  • Material Polypropylene
  • Submersible Yes
  • Shaft Seal Material Radial Lip Buna-N
  • Voltage 12 V
  • Float Switch No
  • Horsepower 1/10 HP
  • Gallons per Hour 300 gal/hr (1135.62 l)
  • Phase 1
  • Includes 2 Extra Gaskets And 2 Impellers
  • Gallons per Minute 5 gal/min (18.93 l)
  • Brand Little Giant
  • Series Pony Pump
  • Hertz 60 Hz
  • Manufacturers Part Number 555602

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this pump be used to transfer oil? I am looking for a utility pump to drain oil from a large diesel engine.

    Question Asked By: PJ, October 26, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, October 26, 2012

      This pump is not intended for fuel oil. We have a wide variety of pumps available and would need your requirements to suggest an appropriate model. Please contact our customer service at 1.888.978.7759.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 555602 Non-Submersible Utility Pump- 12V DC w/Nickel Plated Brass Head

Little Giant 555602 Non-Submersible Utility Pump- 12V DC w/Nickel Plated Brass Head

Item #: WBB215794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant