Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments. Sold in carton quantities.
QBC112 Little Inner Bin Cup for Plastic Stacking Bins - 2-3/4 x 5-1/4 x 3 Yellow - Pkg Qty 48
|
Questions & Answers (0)
Product Description
PRICE
$108.48 Sold in packages of 48 / $2.26 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 5-1/4 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 48 |
| Color | Yellow |
| Manufacturers Part Number | QBC112YL |
| Accessory Type | Bin Cup |
| Brand | Quantum Storage Systems |