Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Quantum Storage Systems

Model # :WB550103BL

MPN #: QBC111BL

Little Bin QBC111 For Plastic Stacking Bins - 1-3/4 x 3-1/4 x 3 Blue - Pkg Qty 48

Product Description
Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments. Sold in carton quantities.

PROMOTIONAL PRICE
$52.32  Sold in packages of 48 / $1.09 ea

was $65.28
Save $12.96 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Depth1-3/4 in
Height3 in
Weight0 lbs

Product Details

Assembly RequiredNo
TypeAccessory
MaterialPlastic
Package Quantity48
ColorBlue
Manufacturers Part NumberQBC111BL
Accessory TypeBin Cup
BrandQuantum Storage Systems