Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments. Sold in carton quantities.
Global Industrial
Model # :WB550115
Global Industrial Little Bin For Plastic Bins - 4 x 2 x 4 Yellow - Pkg Qty 50
|
Questions & Answers (0)
Product Description
PRICE
$42.42 Sold in packages of 50 / $0.85 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 50 |
| Color | Yellow |
| Manufacturers Part Number | 550115 |
| Accessory Type | Bin Cup |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |