Take 15% off your entire order!

Offer applied at checkout

Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H

Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H

Item #: WBB779246

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $250.95

Quantity

Customers Also Viewed

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H

Features

  • Height Slides From 4' To 9'
  • Anodized Aluminum
  • Banners, Paper or Fabric
  • 3 Sided Unit Links Infinitely with Butterfly Adjustable Banner Stands

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Length 48 IN (121.92 cm)
  • Height Adjustable 4 To 9 FT

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Floor Standing Display
  • Displays Banner
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Steel / Aluminum / Wood Feet
  • Style Adjustable
  • Manufacturers Part Number 532j99k6
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $23.00 with this comparable product

Link Unit Butterfly Adjustable Banner Stand, 2'W Adjustable 4' To 9' H

Item #: B779240

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$227.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H

Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H

Item #: WBB779246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant