
Price: $227.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Link Unit Butterfly Adjustable Banner Stand, 2'W Adjustable 4' To 9' H
Features
Features
- Height Slides From 4' To 9'
- Anodized Aluminum
- Banners, Paper or Fabric
- 3 Sided Unit Links Infinitely with Butterfly Adjustable Banner Stands
Weights & Dimensions
- Depth 6 IN (15.24 cm)
- Length 48 IN (121.92 cm)
- Height Adjustable 4 To 9 FT
Product Details
- Assembly Required Unassembled
- Number of Signs Displayed 1
- Type Floor Standing Display
- Displays Banner
- Package Quantity 1
- Brand SpeedPress
- Warranty 30 Day
- Material Steel / Aluminum / Wood Feet
- Style Adjustable
- Manufacturers Part Number 531j89k5
- Power Center N
Customer Review
Product Q & A
There are no questions for this product.
Upgrade this item for just $23.00 more
Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H
Item #: B779246
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$250.95
compare items
Link Unit Butterfly Adjustable Banner Stand, 2'W Adjustable 4' To 9' H
$227.95
- Product Information
- Customer Review
- Product Q&A
- Accessories