x

Take 15% off your entire order!

Offer applied at checkout

Geographics® Linen Certificate Cover, 12-1/2" x 9-3/4", Navy Blue, 6/Pack

Geographics® Linen Certificate Cover, 12-1/2" x 9-3/4", Navy Blue, 6/Pack

Item #: WBB859292

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity Discount

  • Buy 1 $44.95 ea.
  • Buy 3-5 $42.95 ea.
  • Buy 6+ $41.95 ea.

Quantity

Customers Also Viewed

Geographics® Linen Certificate Cover, 12-1/2" x 9-3/4", Navy Blue, 6/Pack

Present award certificates in this appropriately distinctive certificate document cover with gold foil embossed trim. Each cover holds 25" x 8-1/2", 10" x 8" or A4-size documents, photos and certificates. Regal border design is gold foil-stamped on 80 lb. linen stock.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 12-1/2 (31.75 cm)
  • HEIGHT INCHES 9-3/4 (24.77 cm)
  • COLOR FINISH Navy Blue
  • CONSTRUCTION Linen Paper
  • BRAND Geographics
  • DESCRIPTION Linen Certificate Cover
  • MANUFACTURERS PART NUMBER GEO45332
  • PACKAGE QUANTITY 6/Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geographics® Linen Certificate Cover, 12-1/2" x 9-3/4", Navy Blue, 6/Pack

Geographics® Linen Certificate Cover, 12-1/2" x 9-3/4", Navy Blue, 6/Pack

Item #: WBB859292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant