- Steel Steel Construction
- 22 Amps
- 125-250 Volts
- 1C Stage
- (10) - 100°F Temperature Range
- UL, CSA Approved
- 1 Year Limited Warranty
TPI Line Voltage Thermostat Industrial Series SPST Cool Only Wire Leads KTO110
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/8 in |
| Depth | 2-5/8 in |
| Height | 5-1/2 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | -10 to 100 °F |
| Stages | 1C |
| Amperage | 22 A |
| Voltage | 250/125 V |
| Material | Steel |
| Description | Line Voltage Thermostat Industrial Series SPST Cool Only Wire Leads |
| Manufacturers Part Number | KT0110 |
| Programmable | Mechanical |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |