x

Take 15% off your entire order!

Offer applied at checkout

+

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

Item #: WBB860092

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Quantity

Customers Also Viewed

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

Features:
  • Steel Steel Construction
  • 13 Amps
  • 125-250 Volts
  • 1C Stage
  • (10) - 100°F Temperature Range
  • UL, CSA Approved
  • 1 Year Limited Warranty


  • BRAND TPI
  • WIDTH INCHES 2-1/8 (5.4 cm)
  • DEPTH INCHES 2-5/8 (6.67 cm)
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • WEIGHT LBS 1 (.45 kg)
  • CONSTRUCTION Steel
  • TEMPERATURE CONTROL RANGE °F -10 to 100
  • VOLTAGE 250 / 125
  • AMPERAGE 13
  • PROGRAMMABLE Mechanical
  • STAGES 1C
  • DESCRIPTION Thermostat
  • LISTING, RATING, CERTIFICATION UL, CSA
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER KT0121
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: May 28, 2021

    Vent fan control
    Your review:
    Works perfect for controlling a 10' diameter vent fan in my garage attic.
  • Reviewer: ALAN GILDA

    Date: April 24, 2020

    Temp-Control Plant Saver
    Your review:
    Haven't needed it yet, but great price and had one like it years ago. Loved it! Bought it to run a vent fan in a plant house to keep my plants from getting too hot. If runs like the one I had years ago in Montana, it will be great and a real pant saver.
  • Reviewer: diabetic1984@hotmail.com

    Date: April 23, 2019

    line voltage
    Your review:
    works just like it was told about .
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

Item #: WBB860092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121
    TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121
    TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121
    TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant