Lind Equipment LE600-20CR-2SL Staticsure Portable Static Monitoring System
Portable static monitoring device. The device is self-powered and works by constantly measuring the resistance between its end points to ensure that proper bonding is being achieved. The device can be used to either provide the static electricity with a path to a known ground point such as a ground bus, or to provide a bond between two objects that allows the electrical potential to equalize, thus reducing the risk of static discharge between the two objects.
Lind Equipment LE600-20CR-2SL Staticsure, 20' 18/2 SOW Coil w/Reb-Ip Clamp, 2' 18/2 SOW Str w/Lugs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,269.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 4 in |
| Height | 4 in |
| Cord Length | 20 |
Product Details
| Battery Life | Approximately 3-4 years based on average industry usage |
| Package Quantity | 1 |
| Manufacturers Part Number | LE600-20CR-2SL |
| Brand | Lind Equipment |