Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Drive Medical

Model # :WBB275082

MPN #: TR39E-SV

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Product Description
Unbeatable Safety, Convenience and Reliability. The SV Steel Transport Chair from Drive Medical is everything you want and need in a transport chair. It's the perfect combination of durable, long-lasting value, dependability and never ending convenience. Specially designed for users and caregivers alike who need both durability and convenience that comes to you in the form of a steel frame that is forever strong, yet incredibly lightweight and easy to maneuver, this specially built mobile aid is unbeatable. Unlike other traditional transport chairs, this gem lets you glide through home doorways, rooms and hallways with ease. You'll also appreciate that in addition to its light weight; it also folds up easily, and can be moved in and out of your vehicle in a jiffy. The SV Steel transport Chair comes with a classy and stylish silver finish and is available with a 17" or 19" wide seat and with Fixed Full Arms or Detachable Desk Arms. For extra convenience, each also comes with footrests that swing away, making it especially easy for users to mount and dismount faster, and safer. The attractive nylon upholstery makes this chair easy to clean while the armrests are amply padded to give you maximum comfort and support. Go ahead... Experience the Drive Difference Now!

Features and Benefits
  • Comes with swing-away footrests
  • Weighs 26 lbs
  • Attractive silver vein finish
  • Composite 8" wheels are lightweight and maintenance free
  • Nylon upholstery is comfortable, lightweight and easy to clean
  • Back folds down for storage and transport
  • Comes with seat belt for added safety
  • Comes with upholstery handles to fold chair
  • Standard rear wheel locks
Product Specifications
  • Actual Product Weight: 26 lbs
  • Armrest Length: 14" (Full Arms)
  • Armrest to Floor Height: 27"
  • Back of Chair Height: 18"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 8"
  • Folded Dimensions: 33" x 8" x 39"
  • Number of Wheels: 4
  • Rear Wheels: 8" x 1"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19"
  • Seat Depth: 16"
  • Seat Width: 19"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height39 in
Weight Capacity250 lbs
Weight26 lbs
Seat Width19 in
Seat Depth16 in
Overall Length with Riggings33 in
Overall Width Closed10-3/4 in
SizeStandard
Seat To Floor Height19 in
Overall Width Opened23-1/2 in
Back Height18 in

Product Details

TypeTransport Chair
Frame Color FamilySilver Vein
ArmrestsFixed Arms
ColorBlack
FootrestSwing-away Footrests
DescriptionLightweight Transport Wheelchair
Package Quantity1
Manufacturers Part NumberTR39E-SV
BrandDrive Medical

Warranty

WarrantyLifetime Limited