Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283175

MPN #: LC-087

Lightweight Set Screw Collar L, 7/8", Zinc Plated Steel

Product Description
Lightweight Set Screw Collar LC-Series, Climax Metal, 7/8" bore, 1-1/4" outside diameter.

Zinc Plated Steel Lightweight Set Screw Collar. Cost efficient for limited spaces.

PRICE
$5.80

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/16 in
Weight0.1 lbs
Diameter1-1/4 in
Bore Size7/8"

Product Details

MaterialZinc Plated Steel
DescriptionSet Screw Collar
Manufacturers Part NumberLC-087
BrandClimax Metal