Lightweight Set Screw Collar LC-Series, Climax Metal, 3/8" bore, 5/8" outside diameter.
Zinc Plated Steel Lightweight Set Screw Collar. Cost efficient for limited spaces.
Lightweight Set Screw Collar L, 3/8", Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.90
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Weight | 0 lbs |
| Diameter | 5/8 in |
| Bore Size | 3/8" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | LC-037 |
| Brand | Climax Metal |