Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.

Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.

Item #: WB232026

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,600.52 up to 29% OFF

Price: $3,982.00

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Aluminum Foot Pedal Platform Lift Truck 260005 2 Wheel Style 400 Lb.

Wesco® Aluminum Foot Pedal Platform Lift Truck 260005 2 Wheel Style 400 Lb.

Wesco® Foot Pedal Platform Lift Truck 260008 Four Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260008 Four Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260001 Two Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260001 Two Wheel Style 750 Lb. Cap.

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Wesco® TWO WHEEL PLATFORM STYLE FOOT PEDAL LIGHTWEIGHT ALUMINUM LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows platform to lower to floor.

Weights & Dimensions

  • Width 22-1/2 IN (57.15 cm)
  • Fork Length --- IN
  • Platform Dimensions 22"L x 20"W
  • Height 48-1/2 IN (123.19 cm)
  • Weight Capacity 400 LBS (181.82 kg)
  • Raised Height 40 IN (101.6 cm)
  • Lowered Height 0 IN (0 cm)
  • Weight 63 LBS (28.64 kg)

Product Details

  • Assembly Required Assembled
  • Type Platform
  • Brand Wesco
  • Material Aluminum
  • Truck Style Platform
  • Truck Base 2 Wheel
  • Power Foot Operated
  • Manufacturers Part Number 260004
  • Color Family Gray
  • Wheel Type 8" x 2" Mold-on Rubber Wheels
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PETER

    Date: April 23, 2019

    my back loves it
    Your review:
    This is greatest tool ever for moving heavy things around our paint store. We could not be happier about this purchase. My back only wishes we would have got something like this 10 years ago.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.

Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.

Item #: WB232026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.
    Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant