Stack nearly an entire room of folding chairs quickly. This 11-gauge steel truck from Interion® By Global Industrial holds and transports up to 36 folding chairs. The 4" casters (2 swivel, 2 fixed) make it easy to move anywhere in your school or facility.
Chair Cart Overall Dimensions: 40"W x 19"D x 35"H
Interion by Global Industrial
Model # :WB277435
Interion® Chair Cart For Folding Chairs - Horizontal Stack - 36 Chair Capacity
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 19 in |
| Height | 35 in |
| Weight Capacity | 1100 lbs |
Product Details
| Style | Horizontal Stack |
| Cart Type | Chair Cart |
| Capacity | 36 Chairs |
| Description | Chair Cart for Folding Chairs |
| Manufacturers Part Number | 277435 |
| For Use With | Folding Chairs |
| Brand | Interion by Global Industrial |