Take 15% off your entire order!

Offer applied at checkout

Light Speed Pop Up Kit, 88"W x 89" H

Light Speed Pop Up Kit, 88"W x 89" H

Item #: WBB779259

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $850.00

Quantity

Customers Also Viewed

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

Light Speed Pop Up Kit, 88"W x 89" H

Features

  • Goes from Bag to Complete Show Piece in Minutes
  • EZ Hook & Loop Mounting on All Four Sides
  • Rolling Canvas Wheel Case Included
  • Lightweight Anodized Aluminum
  • Halogen Lights (2) Included in Kit
  • Stretches Art Tight & Right

Weights & Dimensions

  • Depth 16 IN (40.64 cm)
  • Length 35 IN (88.9 cm)
  • Height 89 IN (226.06 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Floor Standing Display
  • Displays Banner
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Aluminum
  • Style Static
  • Manufacturers Part Number 243j339k35
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Light Speed Pop Up Kit, 88"W x 89" H

Light Speed Pop Up Kit, 88"W x 89" H

Item #: WBB779259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant