Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Lid for 3/4 Cu. Yd. Structural Foam Plastic Tilt Truck

Rubbermaid® Lid for 3/4 Cu. Yd. Structural Foam Plastic Tilt Truck

Item #: WB239067

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $419.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,450 Lbs. Cap,Black

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,450 Lbs. Cap,Black

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Domed, hinged lid helps keep odors in, protects cargo and increases storage capacity.

Weights & Dimensions

  • Width 30-1/4 IN (76.84 cm)
  • Weight 25 LBS (11.36 kg)
  • Length 64-1/2 IN (163.83 cm)

Product Details

  • Type Lid
  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG102800BLA
  • Color Family Black

Warranty

  • Warranty 1 YR
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANTHONY

    Date: April 23, 2019

    3/4 truck lid
    Your review:
    perfect to keep garbage out of sight
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Lid for 3/4 Cu. Yd. Structural Foam Plastic Tilt Truck

Rubbermaid® Lid for 3/4 Cu. Yd. Structural Foam Plastic Tilt Truck

Item #: WB239067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant