Global Industrial™ SELF-DUMPING STEEL HOPPER LID
Optional Lid helps to protect contents.
Global Industrial
Model # :WB238523GY
Hinged Lid for 3/4 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,229.00
1
1
Ships in 30 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58-1/2 in |
| Width | 39-1/4 in |
| Weight | 120 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 238523GY |
| Brand | Global Industrial |