Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Lid for 1 Cu. Yd. Structural Foam Plastic Tilt Truck

Rubbermaid® Lid for 1 Cu. Yd. Structural Foam Plastic Tilt Truck

Item #: WB241399

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$449.93 up to 4% OFF

Price: $431.95

Quantity

Customers Also Viewed

Domed, hinged lid helps keep odors in, protects cargo and increases storage capacity.

Product Details

  • Brand Rubbermaid
  • Material Plastic
  • Warranty 1 yr
  • Manufacturers Part Number FG9T2300BLA
  • Color Family Black

Weights & Dimensions

  • Width 33.5 in (85.09 cm)
  • Height 9 in (22.86 cm)
  • Weight 27 lbs (12.27 kg)
  • Length 70.75 in (179.71 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Lid for 1 Cu. Yd. Structural Foam Plastic Tilt Truck

Rubbermaid® Lid for 1 Cu. Yd. Structural Foam Plastic Tilt Truck

Item #: WB241399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant