Optional lid for Global Industrial 1 Cu. Yd. Self Dumping Hopper helps to protect contents.
Global Industrial
Model # :WB238525GY
Hinged Lid for 1 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
|
Questions & Answers (0)
Product Description
PRICE
$1,319.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 39-1/4 in |
| Weight | 125 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 238525GY |
| Brand | Global Industrial |