Take 15% off your entire order!

Offer applied at checkout

+

Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray

Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray

Item #: WB238519GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $423.95

Quantity

Customers Also Viewed

Global Industrial™ SELF-DUMPING STEEL HOPPER LID

Optional Lid helps to protect contents.

  • LENGTH INCHES 41-1/2 (105.41 cm)
  • WIDTH INCHES 33 (83.82 cm)
  • COLOR FINISH Gray
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 238519GY
  • MODEL 238519GY
  • WEIGHT LBS 75 (34.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray

Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray

Item #: WB238519GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
    Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
    Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
    Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
    Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
    Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant